Geberit Manufacturing TurnControl™ Trim Kit G151553IB

DESCRIPTION

  • Durable all brass construction
  • For all Geberit TurnControl™ BWO rough-in units (sold separately)
  • Not suitable with PushControl style Geberit drains

Geberit Manufacturing TurnControl™ Trim Kit

G151553IB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASTM Specifications
No
Adjustable
No
Application
Residential
BAA Compliant
Yes
Brand Model Compatibility
TurnControl™ Bath Drain
CARB OTC LEED Compliant
No
Collection
TurnControl™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2 in
GSA Approved
No
Handle Material
Plastic
IAPMO Listed
No
Installation Type
Tub Mount
Length
7 in
Material
Plastic
Material Type
ABS
Maximum Temperature
140
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Type
Bathtub Drain
UL Listed
No
WaterSense Labeled
No
Width
6 in

Starting at
Call for Pricing
  • QUANTITY