DESCRIPTION

Geberit Manufacturing Yoke Set

G241167001

Brand Model Compatibility:

Geberit Manufacturing 111.335.00.5 Duofix Carrier

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Geberit Manufacturing 111.335.00.5 Duofix Carrier
CARB OTC LEED Compliant
No
End Connection 1
Yoke
GSA Approved
No
IAPMO Listed
Yes
WaterSense Labeled
No

Starting at
$8.77
EACH
  • QUANTITY