DESCRIPTION

  • Dual flush for water savings
  • Durable, high-quality plastic
  • Includes mounting frame and hardware
  • Surface mounted flush actuator plate for Geberit concealed tank systems

Geberit Omega30 Dual Flush Actuator Flush Plate in Polished Chrome with White

G115080KJ1

Manufacturer Part #: 115.080.KJ.1

Color/Finish

White/Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
No
Application
Commercial, Residential
Automatic Shut-Off
Yes
BAA Compliant
No
Brand Model Compatibility
Geberit Omega 2x6 Concealed Tank
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
Electroplated
Collection
Omega30
Color Finish
White/Polished Chrome
Color Finish Category
Whites
Depth
2/5 in
EPA Compliant
No
FM Approved
No
Fire Rated
No
GSA Approved
No
Handle Material
Plastic
Handle Type
Button
Hardware Included
Yes
Height
5-3/5 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
Wall Mount
Length
8-3/10 in
MA Approved
No
Material
Plastic
Material Type
ABS
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Number of Handles
No Handle
Origin
Global
Overall Box Size
11-61/100 in X 1-77/100 in X 6-89/100 in
Overflow Included Yes or No
No
Product Type
Flush Plate
Trip Lever Location
Top
Type
Bathroom, Flush Plate
UL Listed
No
WaterSense Labeled
No
Weight
0.58
Width
5-3/5 in

Print