Dual Flush Actuator Plate with Glass and Trim in White for Omega 2x6 Concealed Tank
Omega60 Dual Flush Actuator Plate with Glass and Trim in White for Omega 2x6 Concealed Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush for water savings
- Stylish glass surface
- Flush mounted flush actuator plate for Geberit concealed tank systems
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Omega 2x6 Concealed Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Collection:
- Omega60
- Color Finish Category:
- Whites
- Color Finish Name:
- White Glass
- Depth:
- 2/5 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Handle Type:
- Button
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- MA Approved -:
- No
- Material:
- Glass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 12-2/5 in X 2-9/25 in X 9-3/50 in
- Overflow Included:
- No
- Product Type:
- Flush Plate
- Trip Lever Location:
- Top
- Type:
- Bathroom, Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.9 lb
- Width:
- 4-1/2 in