Plastic Cover Plate for Geberit Manufacturing UP320 Sigma Concealed Tank
This product has been replaced by
Manufacturer Part #115.696.00.1
Plastic Cover Plate for Geberit Manufacturing UP320 Sigma Concealed Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush mounted (invisible) service opening to match
- User supplies cladding material
- Customizable tank cover for use with remote push buttons for Sigma 2x6 concealed tank
- Includes mounting frame and hardware
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Sigma 2x6 Concealed Tank
- CARB OTC LEED Compliant:
- No
- Depth:
- 1 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-3/8 in
- Product Type:
- Flush Plate
- WaterSense Labeled:
- No
- Width:
- 5-1/8 in