Geberit

PushControl™ 1-1/2 in. Waste and Overflow Bathtub Drain in Polished Chrome

Part #G151604211  |  Manufacturer Part #151.604.21.1

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Intuitive and lightweight operation - press once to open, press again to close
  • No worry Teflon® coated stainless steel actuation cable lies outside of the waterway for maximum life
  • Durable plastic piping
  • Thin profile - slim and hidden actuation button for maximum comfort
  • Fits most tubs 17 to 24 in deep
  • Includes rough-in piping and fittings, decorative trim and mounting hardware

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 14

ASME Specifications: ASME A112.18.2

ASSE Standards: No

ASTM Specifications: No

Adjustable: Yes

Application: Commercial, Residential

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: Geberit PushControl™ Bath Drain

CARB OTC LEED Compliant: No

CSA Certified: No

Cable Length ft : 2.75 ft

Coating: Electroplated

Collection: PushControl™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4 in

Drain Base Height: 3 in

Drain Base Material: Plastic

Drain Base Width: 4 in

Drain Body Material: Plastic

Drain Grate Material: Stainless Steel

Drain Opening: 2 in

EPA Compliant: No

End Connection 1: Compression

End Connections: Compression

FM Approved: No

Fire Rated: No

Fits Pipe Size: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 7 gpm

GSA Approved: No

Handle Material: Plastic

Handle Type: Push Button

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

Installation Type: Tub Mount

Length: 20 in

MA Approved: No

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Origin: Domestic

Overall Box Size: 23-1/2 in X 6-22/25 in X 3-63/100 in

Overflow Included Yes or No: Yes

Strainer Body: Steel

Tub Depth: 17 in

Type: Bathtub Drain

UL Listed: No

WaterSense Labeled: No

Weight: 2.58

Width: 7 in