DESCRIPTION

  • Durable plastic piping
  • Fits most tubs 25 to 29 in deep
  • Includes rough-in piping and fittings and mounting hardware. Decorative trim sold separately.
  • Intuitive and lightweight drain opening and closing via 1/8 turn rotary TurnControl handle
  • No worry Teflon® coated stainless steel actuation cable lies outside of the waterway for maximum life
  • Rough-in unit only

Geberit TurnControl™ PVC Lift & Turn Bath Waste & Overflow

G151514001

Length:

43 in

SPECIFICATIONS

Collection
TurnControl™
Length
43 in
Material
Plastic
Material Type
PVC

Starting at
$84.28
EACH
  • QUANTITY