DESCRIPTION

Geberit Rubber EPDM Gasket

G152424001

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
8 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
EPDM
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY