DESCRIPTION

  • Replacement seal for concealed flush pipe, EPDM

Geberit Seal for Concealed Flush Pipe EPDM

G362771001

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Rubber
Material Type
EPDM
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS