DESCRIPTION

  • Design freedom – choose a toilet bowl from any leading ceramic manufacturer; pair with stylish Sigma series flush actuators or compatible flush buttons
  • Easy cleaning – clean the entire floor with a damp mop, no bending or kneeling
  • For installation in wood or steel stud walls, minimum 5-1/2 in depth
  • Improved accessibility – requires less space than a standard toilet, enhancing safety and comfort; adjustable bowl height meets personal preference or ADA guidelines
  • Includes Geberit Duofix carrier frame with Sigma concealed tank, water supply stop, drainage elbow, fill and flush valves pre-installed; mounting hardware
  • Pair with stylish Sigma series flush actuators or compatible flush buttons (order separately)
  • Requires compatible wall-hung toilet bowl to complete installation. See our Clean Design brochure for a list of compatible bowls.
  • See our Clean Design brochure or use the EPA WaterSense Product Search to find water saving EPA WaterSense combinations with Geberit
  • Superior function – engineered Geberit fill and flush valves eliminate problematic chains and flappers that corrode and fail
  • Water savings – built-in dual-flush, 1.6 / 0.8 GPF or 1.28 / 0.8 GPF saves thousands of gallons every year

Geberit Sigma 1.6 gpf Toilet Tank in White

G109304005

Manufacturer Part #: 109.304.00.5

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.14, ASME A112.19.2, ASME A112.19.5, ASME A112.6.2
ASSE Standards
ASSE 1002
ASTM Specifications
No
Adjustable
Yes
Application
Commercial, Residential
Automatic Shut-Off
Yes
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Geberit Sigma flush plates
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B125.3, CSA B45.15, CSA B45.5
Capacity
1.6 gal
Coating
Powder Coated
Collection
Sigma
Color Finish
White
Color Finish Category
Whites
Depth
5-1/2 in
Dual Flush
Yes
EPA Compliant
No
FM Approved
No
Fire Rated
No
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Hardware Included
Yes
Height
20 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
Floor Mount, Wall Mount
Length
31-1/8 in
MA Approved
No
Material
Plastic
Material Type
HDPE
Maximum Pressure
150 psi
Maximum Temperature
65
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Number of Handles
No Handle
Origin
Global
Overall Box Size
31-1/10 in X 22-1/20 in X 5-51/100 in
Overflow Included Yes or No
Yes
Tank Only - FEI
Yes
Temperature Range
40 to 65 Deg F
Toilet Type
Tank, Two Piece
Toilet Urinal Outlet
Wall
Trip Lever Placement
Front
Type
Bathroom, Toilet
UL Listed
No
WaterSense Labeled
Yes
Weight
11.53
Width
19-3/4 in

Print