Geberit

Sigma Plastic Cover Plate in Matte Chrome

Part #G1157681  |  Manufacturer Part #115.768.46.1

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tank cover for use with remote push buttons for Sigma 2x6 or 2x4 concealed tank
  • Surface mounted service opening
  • Durable, high-quality plastic
  • Includes mounting frame and hardware

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Adjustable: No

Application: Commercial, Residential

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: Geberit Sigma 2x4 Concealed Tank, Geberit Sigma 2x6 Concealed Tank

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: Electroplated

Collection: Sigma

Color Finish: Matte Chrome

Color Finish Category: Chromes

Depth: 7/16 in

EPA Compliant: No

FM Approved: No

Fire Rated: No

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

Length: 9-11/16 in

MA Approved: No

Material: Plastic

Material Type: ABS

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overall Box Size: 11-61/100 in X 6-89/100 in X 1-77/100 in

Overflow Included Yes or No: No

Type: Accessory

UL Listed: No

WaterSense Labeled: No

Weight: 0.8

Width: 6-7/16 in