DESCRIPTION

  • Durable, high-quality plastic
  • Includes mounting frame and hardware
  • Surface mounted service opening
  • Tank cover for use with remote push buttons for Sigma 2x6 or 2x4 concealed tank

Geberit Sigma Cover Plate in White Alpine

G115768111

Manufacturer Part #: 115.768.11.1

Color/Finish

Alpine White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
No
Application
Commercial, Residential
Automatic Shut-Off
No
BAA Compliant
No
Brand Model Compatibility
Geberit Sigma 2x4 Concealed Tank, Geberit Sigma 2x6 Concealed Tank
CARB OTC LEED Compliant
No
CSA Certified
No
Collection
Sigma
Color Finish
Alpine White
Color Finish Category
Whites
Depth
7/16 in
EPA Compliant
No
FM Approved
No
Fire Rated
No
GSA Approved
No
Handle Material
Plastic
Hardware Included
Yes
IAPMO Listed
No
ISO Specifications
No
Installation Type
Wall Mount
Length
9-11/16 in
MA Approved
No
Material
Plastic
Material Type
ABS
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Number of Handles
No Handle
Origin
Global
Overall Box Size
11-61/100 in X 6-89/100 in X 1-77/100 in
Overflow Included Yes or No
No
Product Type
Cover Plate
Type
Accessory
UL Listed
No
WaterSense Labeled
No
Weight
0.77
Width
6-7/16 in

Print