Flush Actuator with Multi Conductor in Polished Chrome
This product has been replaced by
Manufacturer Part #115.883.KN.1
Sigma Flush Actuator with Multi Conductor in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top/front actuation
- Includes 2 actuators and 2 distance bolts
- Dual flush
- Fastening material and mounting frame included
Specifications
- Brand Model Compatibility:
- Geberit UP 300, UP 320 Flush Plates
- Collection:
- Sigma
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 6-1/2 in
- Length:
- 9-7/10 in
- Material:
- Plastic
- WaterSense Labeled:
- No