Metal Braided Hose
Sigma Metal Braided Hose
Package Quantity Info:
PC: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Concealed Tank, Residential
- Collection:
- Sigma
- Material:
- Metal
- Product Type:
- Braided Hose
- UL Listed:
- No
- WaterSense Labeled:
- No