Plastic Cover Plate in Matte Chrome

You last purchased this on
 
Geberit

Sigma Plastic Cover Plate in Matte Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Geberit

Sigma Plastic Cover Plate in Matte Chrome

  • Fast #
  • Part #G115768461
  • Item #7186948
  • Manufacturer Part #115.768.46.1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Surface mounted service opening
  • Durable, high-quality plastic
  • Tank cover for use with remote push buttons for Sigma 2x6 or 2x4 concealed tank
  • Includes mounting frame and hardware
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
Adjustable:
No
Application:
Residential, Commercial
Automatic Shut-Off:
No
BAA Compliant:
No
Brand Model Compatibility:
Geberit Sigma 2x6 Concealed Tank, Geberit Sigma 2x4 Concealed Tank
CARB OTC LEED Compliant:
No
CSA Certified:
No
Chemical Resistant:
No
Coating:
Electroplated
Collection:
Sigma
Color Finish Category:
Chromes
Color Finish Name:
Matte Chrome
Depth:
7/16 in
EPA Compliant:
No
FM Approved:
No
Fire Rated:
No
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
ISO:
No
Installation Type:
Wall Mount
Length:
9-11/16 in
MA Approved -:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Number of Handles:
No Handle
Number of Pieces:
1 Piece
Origin:
Global
Overall Box Size:
11-61/100 in X 6-89/100 in X 1-77/100 in
Overflow Included:
No
Product Type:
Accessory
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.8 lb
Width:
6-7/16 in