Plastic Cover Plate in Polished Chrome
Sigma Plastic Cover Plate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Surface mounted service opening
- Durable, high-quality plastic
- Tank cover for use with remote push buttons for Sigma 2x6 or 2x4 concealed tank
- Includes mounting frame and hardware
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Blade Material:
- Stainless Steel
- Brand Model Compatibility:
- Geberit Sigma 2x6 Concealed Tank, Geberit Sigma 2x4 Concealed Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Coating:
- Electroplated
- Collection:
- Sigma
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7/16 in
- Diameter:
- 7-1/4 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Handle Material:
- Plastic
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Overall Box Size:
- 11-61/100 in X 6-89/100 in X 1-77/100 in
- Overflow Included:
- No
- Product Type:
- Cover Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.8 lb
- Width:
- 6-7/16 in