Zinc Die Cast Flush Actuator in Alpine White

This product has been replaced by

Geberit White/Polished Chrome Dual Flush Actuator Plate
Geberit Wall Mount Dual Flush Actuator Plate in White and Polished Chrome
Manufacturer Part #115.882.KJ.1
You last purchased this on
 
Geberit

Sigma Zinc Die Cast Flush Actuator in Alpine White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Geberit White/Polished Chrome Dual Flush Actuator Plate
Geberit Wall Mount Dual Flush Actuator Plate in White and Polished Chrome
Manufacturer Part #115.882.KJ.1
Geberit

Sigma Zinc Die Cast Flush Actuator in Alpine White

  • Fast #
  • Part #G115778KJ1
  • Item #3776211
  • Manufacturer Part #115.778.KJ.1
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Alpine Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top/front actuation
  • Includes 2 actuators and 2 distance bolts
  • Dual flush
  • Fastening material and mounting frame included
  • Requires Certification

Specifications

Brand Model Compatibility:
Geberit® UP 300, Geberit® UP 320, Geberit® UP720
Collection:
Sigma
Color Finish Category:
Whites
Color Finish Name:
White Alpine
Flow Rate:
1.1 gpf
Length:
9-7/10 in
WaterSense Labeled:
No