Sigma10 Actuator Flush Plate in Matte Chrome with Polished Chrome

Part #G115908KH1  |  Item #7827957  |  Manufacturer Part #115.908.KH.1

$650.30 EACH

Color/Finish: Matte Chrome/Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Adjustable: No

Application: Residential

Battery Size: 1.5V

Battery Type: Alkaline

Brand Model Compatibility: Sigma Series In-Wall Toilet Systems

Collection: Sigma10

Color Finish: Matte Chrome/Polished Chrome

Color Finish Category: Chromes

Depth: 1/2 in

Height: 6-1/2 in

Material: Plastic

Product Type: Actuator

UL Listed: No

WaterSense Labeled: No

Width: 9-7/10 in