Sigma10 Actuator Flush Plates in Brushed Stainless Steel

Part #G115856SN1  |  Item #7186975  |  Manufacturer Part #115.856.SN.1

Color/Finish: Brushed Stainless Steel/Polished Stainless Steel

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • Hygienic hands-free actuation
  • Durable stainless steel surface
  • Includes mounting frame and hardware

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Adjustable: No

Application: [Residential, Commercial]

Automatic Shut-Off: Yes

BAA Compliant: No

Brand Model Compatibility: Geberit Sigma 2x4 Concealed Tank

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Collection: Sigma10

Color Finish: Brushed Stainless Steel/Polished Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19/32 in

EPA Compliant: No

FM Approved: No

Faucet Mount: [Tub Mount, Wall Mount]

Fire Rated: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

GSA Approved: No

Handle Material: Stainless Steel

Hardware Included: Yes

Height: 6-1/2 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

Length: 9-11/16 in

MA Approved: No

Material: Stainless Steel

Material Type: 316 SS

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overall Box Size: 20 in X 7-12/25 in X 5-47/50 in

Overflow Included Yes or No: No

Power Source: Electric

Product Type: Flush Plate

Size: 60 in x 28 in

Trip Lever Placement: Front

UL Listed: No

Volts: 4.1V

WaterSense Labeled: No

Width: 6-7/16 in