Flush Actuator Plate in Brushed Stainless Steel
This product has been replaced by
Manufacturer Part #115.891.SN.6
Sigma10 Flush Actuator Plate in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hygienic hands-free actuation
- Durable stainless steel surface
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Battery Size:
- D
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Geberit Sigma 2x6 Concealed Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Collection:
- Sigma10
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel/Polished Stainless Steel
- Depth:
- 19/32 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 20 in X 7-12/25 in X 5-47/50 in
- Overflow Included:
- No
- Power Source:
- Battery
- Product Type:
- Flush Plate
- Trip Lever Placement:
- Front
- Type:
- Bathroom, Flush Plate
- UL Listed:
- No
- Volts:
- 4.1V
- WaterSense Labeled:
- No
- Weight:
- 4.05 lb
- Width:
- 6-7/16 in