Wall Mount Actuator Plate for Sigma 2 x 6 in. and 2 x 4 in. Concealed Tank

You last purchased this on
 
Geberit

Sigma10 Wall Mount Actuator Plate for Sigma 2 x 6 in. and 2 x 4 in. Concealed Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
Geberit

Sigma10 Wall Mount Actuator Plate for Sigma 2 x 6 in. and 2 x 4 in. Concealed Tank

  • Fast #
  • Part #G115758KJ5
  • Item #4572717
  • Manufacturer Part #115.758.KJ.5
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stop-and-go single flush for water savings
  • Durable, high-quality plastic
  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • Includes mounting frame and hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
No
ASSE Standards:
No
ASTM:
No
Adjustable:
No
Application:
Residential, Commercial
Automatic Shut-Off:
Yes
BAA Compliant:
No
Brand Model Compatibility:
Geberit Sigma 2x6 Concealed Tank, Geberit Sigma 2x4 Concealed Tank
CARB OTC LEED Compliant:
No
CSA Certified:
No
Chemical Resistant:
No
Coating:
Electroplated
Collection:
Sigma10
Color Finish Category:
Whites
Color Finish Name:
White/Polished Chrome
Depth:
9/16 in
EPA Compliant:
No
FM Approved:
No
Fire Rated:
No
Flow Rate:
1.6 gpm
GSA Approved:
No
Handle Type:
Button
Hardware Included:
Yes
IAPMO Listed -:
No
ISO:
No
Installation Type:
Wall Mount
Length:
9-11/16 in
MA Approved -:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Number of Handles:
No Handle
Number of Pieces:
1 Piece
Origin:
Global
Overall Box Size:
11-61/100 in X 6-89/100 in X 1-77/100 in
Overflow Included:
No
Product Type:
Actuator Plate
Trip Lever Placement:
Front
Type:
Bathroom, Flush Plate
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.83 lb
Width:
6-7/16 in