9-11/16 x 6-7/16 in. ABS Dual-flush Plate in White with Polished Gold
Sigma20 9-11/16 x 6-7/16 in. ABS Dual-flush Plate in White with Polished Gold
Package Quantity Info:
EA: 1 IP: 10 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush for water savings
- Durable, high-quality plastic
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- Geberit Sigma 2x6 and 2x4 Concealed Tanks
- Collection:
- Sigma20
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Polished Gold
- Depth:
- 19/32 in
- EPA Compliant:
- No
- Handle Type:
- Button
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Number of Handles:
- No Handle
- Origin:
- Global
- Product Type:
- Plate
- Trip Lever Placement:
- Front
- Type:
- Bathroom, Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-7/16 in