Geberit

Sigma20 Dual Flush 316 Stainless Steel Actuator Plate for Sigma 2 x 6 in. and 2 x 4 in. Concealed Tank

Part #G115889SN1  |  Manufacturer Part #115.889.SN.1

Brand Model Compatibility:

Geberit Sigma 2x4 Concealed Tank
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • Dual flush for water savings
  • Durable stainless steel surface
  • Includes mounting frame and hardware

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASSE Standards: No

ASTM Specifications: No

Adjustable: No

Application: Commercial, Residential

BAA Compliant: No

Brand Model Compatibility: Geberit Sigma 2x4 Concealed Tank, Geberit Sigma 2x6 Concealed Tank

CSA Certified: No

Collection: Sigma20

Depth: 19/32 in

FM Approved: No

GSA Approved: No

Handle Material: Stainless Steel

Handle Type: Button

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

MA Approved: No

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overflow Included Yes or No: No

Trip Lever Placement: Front

Type: Bathroom, Flush Plate

UL Listed: No

WaterSense Labeled: No

Width: 6-7/16 in