DESCRIPTION

  • Dual flush for water savings
  • Durable, high-quality plastic
  • Includes mounting frame and hardware
  • Surface mounted flush actuator plate for Geberit concealed tank systems

Geberit Sigma20 Dual Flush Actuator Plate

G1158821

Manufacturer Part #: 115.882.KJ.1

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
No
Application
Commercial, Residential
Automatic Shut-Off
Yes
BAA Compliant
No
Brand Model Compatibility
Geberit Sigma 2x4 Concealed Tank, Geberit Sigma 2x6 Concealed Tank
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
Electroplated
Collection
Sigma20
Color Finish
White/Polished Chrome
Color Finish Category
Whites
Depth
19/32 in
EPA Compliant
No
FM Approved
No
Fire Rated
No
Flow Rate
1.6 gpm
GSA Approved
No
Handle Material
Plastic
Handle Type
Button
Hardware Included
Yes
IAPMO Listed
No
ISO Specifications
No
Installation Type
Wall Mount
Length
9-11/16 in
MA Approved
No
Material
Plastic
Material Type
ABS
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Number of Handles
No Handle
Origin
Global
Overall Box Size
11-61/100 in X 6-89/100 in X 1-77/100 in
Overflow Included Yes or No
No
Product Type
Actuator
Trip Lever Placement
Front
Type
Bathroom, Flush Plate
UL Listed
No
WaterSense Labeled
No
Width
6-7/16 in

Print