Cover Frame in Brushed Chrome
Sigma60 Cover Frame in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable metal frame
- Cover frame as accent or trim cover for flush mounted actuator Sigma60
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Sigma 2x6 Concealed Tank, Geberit Sigma 2x4 Concealed Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Coating:
- Electroplated
- Collection:
- Sigma60
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 1/4 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Handle Type:
- Button
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-7/16 in
- MA Approved -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overflow Included:
- No
- Product Type:
- Cover
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-3/16 in