Geberit

Sigma70 Glass Flush Plate in Black

Part #G115620SJ1  |  Manufacturer Part #115.620.SJ.1

Color/Finish: Black Glass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • Dual flush for water savings
  • Stylish glass surface
  • Includes mounting frame and hardware

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Adjustable: No

Application: Commercial, Residential

Automatic Shut-Off: Yes

BAA Compliant: No

Brand Model Compatibility: Geberit Sigma 2x6 Concealed Tank

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Sigma70

Color Finish: Black Glass

Color Finish Category: Blacks

Depth: 2/5 in

EPA Compliant: No

FM Approved: No

Fire Rated: No

GSA Approved: No

Handle Material: Glass

Handle Type: Button

Hardware Included: Yes

Height: 6-11/50 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

Length: 9-9/20 in

MA Approved: No

Material: Glass

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overall Box Size: 16-3/10 in X 7-8/25 in X 5-4/25 in

Overflow Included Yes or No: No

Product Type: Flush Plate

Trip Lever Placement: Front

Type: Bathroom, Flush Plate

UL Listed: No

WaterSense Labeled: No

Weight: 2.75

Width: 6-1/4 in