DESCRIPTION

  • Hardwire transformer converts 85-240 VAC, 50-60 Hz to 4.1 VDC
  • IP20 protection for peace-of-mind
  • With connector for Geberit devices

Geberit Transformer for AC Power Hands Actuator

G115861001

Volts:

110V

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Application
Commercial, Residential
BAA Compliant
No
Brand Model Compatibility
Geberit Sigma 2x4 Concealed Tank, Geberit Sigma 2x6 Concealed Tank
CARB OTC LEED Compliant
No
CSA Certified
No
Depth
3-1/32 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/32 in
Material
Stainless Steel
Type
Bathroom
Volts
110V, 4.1V
WaterSense Labeled
No
Width
3-1/32 in

Starting at
$146.1
EACH
  • QUANTITY