DESCRIPTION

  • Durable plastic piping
  • Fits most tubs 25 to 29 in deep
  • Includes rough-in piping and fittings and mounting hardware. Decorative trim sold separately.
  • Intuitive and lightweight drain opening and closing via 1/8 turn rotary TurnControl handle
  • No worry Teflon® coated stainless steel actuation cable lies outside of the waterway for maximum life

Geberit Turn Control Cable-Operated Bath Waste and Overflow Bathtub Drain

G151512001

Depth:

29 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Depth
29 in
Material
Stainless Steel

Starting at
$84.28
EACH
  • QUANTITY