Single Handle Wall Mount Tub Filler in Polished Chrome
TurnControl™ Single Handle Wall Mount Tub Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No worry Teflon® coated stainless steel actuation cable lies outside of the waterway for maximum life
- Long life brass piping
- Fast fill - up to 18 GPM (with 3/4" supply) for best bathing experience, combined with intuitive and lightweight drain opening and closing via 1/8 turn rotary TurnControl handle
- Includes rough-in piping and fittings, decorative trim and mounting hardware
- Fits most tubs 17 to 24 in deep
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit TurnControl™ Bath Drain
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Cable Length (ft):
- 2.25 ft
- Chemical Resistant:
- No
- Coating:
- Electroplated
- Collection:
- TurnControl™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Drain Base Height:
- 3 in
- Drain Base Material:
- Plastic
- Drain Base Width:
- 4 in
- Drain Body Material:
- Brass
- Drain Grate Material:
- Stainless Steel
- Drain Opening:
- 2 in
- EPA Compliant:
- No
- FM Approved:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount, Ceiling Mount
- Faucet Type:
- Wall Mount Tub Filler
- Fire Rated:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 7.0 gpm
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Handle Material:
- Brass
- Handle Type:
- Twist
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Tub Mount
- Length:
- 22 in
- MA Approved -:
- No
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Box Size:
- 21-1/2 in X 6-22/25 in X 4-3/4 in
- Overflow Included:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Bathtub Drain
- Strainer Body:
- Steel
- Tub Depth:
- 17 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 8.9 lb
- Width:
- 7 in