Plastic Handle Kit

You last purchased this on
 
Geberit

TurnControl™ Plastic Handle Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Geberit

TurnControl™ Plastic Handle Kit

  • Fast #
  • Part #G242777001
  • Item #4392958
  • Manufacturer Part #242.777.00.1
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Service kit parts designed for turn control handle/plunger
  • Spare part
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bath Waste, Overflow Systems
Automatic Shut-Off:
No
Chemical Resistant:
No
Collection:
TurnControl™
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed -:
No
MSS:
No
Material:
Plastic
Maximum Temperature:
140
NSF Certified:
No
Number of Handles:
No Handle
Origin:
Global
Trim Only:
No
WaterSense Labeled:
No