Geberit

Type 30 Flush Plate 111.625.00.1 In Wall Urinal

Part #G116017K1  |  Manufacturer Part #116.017.KH.1

Brand Model Compatibility:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Surface mounted flush actuator plate for Geberit concealed urinal systems
  • Low consumption up to 0.5 gpf for water savings
  • Durable, high-quality plastic
  • Includes mounting frame and hardware

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: No

ASSE Standards: ASSE 1037

ASTM Specifications: No

Adjustable: No

Application: Commercial, Residential

Automatic Shut-Off: Yes

BAA Compliant: No

Brand Model Compatibility: Geberit Duofix Urinal Concealed Carrier

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B125.3

Coating: Electroplated

Collection: Type 30

Color Finish: Polished Chrome/Matte Chrome

Color Finish Category: Chromes

Depth: 1/4 in

EPA Compliant: No

FM Approved: No

Fire Rated: No

Flow Rate Range: Less than 1.0 gpf

Flush Type: Pressure

GSA Approved: No

Handle Material: Plastic

Handle Type: Button

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

Length: 5-1/8 in

MA Approved: No

Material: Plastic

Material Type: ABS

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overall Box Size: 12-1/100 in X 10-6/25 in X 2-19/25 in

Overflow Included Yes or No: No

Product Type: Flush Plate

Trip Lever Placement: Front

Type: Bathroom, Flush Plate

UL Listed: No

WaterSense Labeled: No

Weight: 1.18

Width: 5-1/8 in