Actuator Flush Plates in Umber
Type 50 Actuator Flush Plates in Umber
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low consumption up to 0.5 gpf for water savings
- Stylish glass surface
- Surface mounted flush actuator plate for Geberit concealed urinal systems
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- ASSE Standards:
- ASSE 1037
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Duofix Urinal Concealed Carrier
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B125.3
- Chemical Resistant:
- No
- Collection:
- Type 50
- Color Finish Category:
- Browns
- Color Finish Name:
- Umber Glass
- Depth:
- 1/4 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- GSA Approved:
- No
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Button
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/8 in
- MA Approved -:
- No
- Material:
- Glass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 11-81/100 in X 10-1/25 in X 2-14/25 in
- Overflow Included:
- No
- Product Type:
- Flush Plate
- Trip Lever Placement:
- Front
- Type:
- Bathroom, Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.32 lb
- Width:
- 5-1/8 in