DESCRIPTION

  • Dual flush
  • Fastening material and mounting frame included
  • Includes 2 actuators and 2 distance bolts
  • Top/front actuation

Geberit Sigma Zinc Die Cast Flush Actuator

G115778KJ1

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Geberit® UP 300, Geberit® UP 320, Geberit® UP720
Collection
Sigma
Color Finish
Alpine White
Color Finish Category
Whites
Flow Rate
1.1 gpf
Height
6-1/2 in
Length
9-7/10 in
Material
Zinc Die Cast
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY