54 in. Mop Handle in Blue

Part #G4210  |  Item #7464885  |  Manufacturer Part #4210

Color/Finish: Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fiberglass with plastic holder and SS spring yoke
  • Changing mops is a snap
  • Self locking threaded collar makes handle replacement easy
  • Special application: Healthcare
  • Length: 54"
  • Fiberglass

Specifications

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 54 in

Handle Material: Fiberglass

Product Type: Handle