AdvanTex® 56-1/2 x 16 in. G8 Microfiber Applicator System

Part #G200020  |  Item #7962515  |  Manufacturer Part #200020

Length:

56-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 16 oz

Collection: AdvanTex®

Length: 56-1/2 in

Material: Aluminum

UL Listed: No

Width: 16 in