(Count of 200) Condensate Treatment Tablet
Gel Tabs (Count of 200) Condensate Treatment Tablet
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Activated by condensation, the tablet will turn to gel and lock into place
- Designed to completely dissolve at an even rate over a 3 month period
- Keeps the drain pan from clogging, and eliminates foul and musty odors
- Eliminates foul & musty odors
- Completely dissolves
- Up to 3 months of protection
- Gel formulation locks tab into place
- Protects drain pan against clogs
- New Gel Tabs mini for mini-split pans
Documents
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Collection:
- Gel Tabs
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 8 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Gel
- NSF Certified:
- No
- Package Quantity:
- Count of 200
- Size:
- 3 Tons
- UL Listed:
- No
- Weight:
- 4 lb
- Width:
- 6 in