Standard Basket Strainer for Mirror Stainless Steel

You last purchased this on
 
Gemini Bath & Kitchen Products

Standard Basket Strainer for Mirror Stainless Steel

This product requires certification to purchase.
You last purchased this on
 
Gemini Bath & Kitchen Products

Standard Basket Strainer for Mirror Stainless Steel

  • Fast #
  • Part #GSS2066
  • Item #3444300
  • Manufacturer Part #SS-2066
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Diameter:
2 in
IAPMO Listed -:
No