Gene Rich & Co.

3/8 x 1/2 in. Compression x Flare Floor Chrome Brass Adapter

Part #G654B  |  Manufacturer Part #654B

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

End Connection 1: Compression

End Connection 2: Flared

End Connections: Compression x Flared

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Fitting Type: Reducing

Material: Brass