DESCRIPTION

Gene Rich & Co. Compression x Flare Floor Chrome Brass Adapter

G654A

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Flared
End Connections
Compression x Flared
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Material
Brass
Size
3/8 in
Type
Straight