15kW Electric Start Portable Generator
This product has been replaced by
Manufacturer Part #7705
GP Series 15kW Electric Start Portable Generator
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hour meter tracks maintenance intervals
- Large capacity steel fuel tank with incorporated fuel gauge provides durability and extended run times
- Includes Generac's OHVI engine which incorporates full pressure lubrication with an automotive style oil filter
- Integrated lifting eye for easy transport and security on the job site
- Idle control reduces noise and conserves fuel for extended run-times
- Low oil pressure shutdown automatically safeguards engine from damage
Specifications
- AMP:
- 125
- Collection:
- GP Series
- Color Finish Name:
- Black, Orange
- Height:
- 39-1/2 in
- Ignition System:
- Electric Ignition
- Length:
- 48-1/2 in
- Portable:
- Yes
- Power Source:
- Gas
- Type:
- GEN5734
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 15000 W
- Weight:
- 363 lb
- Width:
- 31 in