Parallel Cable Kit for iQ2000 Inverter Generator
iQ Series Parallel Cable Kit for iQ2000 Inverter Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double your power – connect two inverters together for 2 times the power, up to 3,200 running watts and 4,000 starting watts
Documents
Specifications
- AMP:
- 30
- Brand Model Compatibility:
- iQ 2000 Portable Inverter
- CARB OTC LEED Compliant:
- No
- Collection:
- iQ Series
- Height:
- 3-3/4 in
- Length:
- 8-1/4 in
- Phase:
- Single Phase
- Portable:
- Yes
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1600 W
- Weight:
- 2 lb
- Width:
- 4-63/100 in