1800W Portable Generator
1800W Portable Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 17.08
- CARB OTC LEED Compliant:
- No
- Capacity:
- 3.5 gal
- Height:
- 17-1/4 in
- Length:
- 22-3/4 in
- Portable:
- Yes
- Power Source:
- Gas
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1800 W
- Weight:
- 84 lb
- Width:
- 16-3/4 in