22000W Standby Generator

Part #GRG02224ANAX  |  Item #5136261  |  Manufacturer Part #RG02224ANAX

$16,054.29 EACH

Watts:

22000

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • True Power Technology delivers power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances

Documents

Specifications

AMP: 92

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Capacity: 2.4 L

Fuel Type: [Natural Gas, Propane]

Height: 38-3/5 in

Length: 62-1/5 in

Portable: No

Power Source: Gas

RPM: 1800

UL Listed: Yes

Volts: 120/240V

Watts: 22000

Weight: 843

Width: 30-3/5 in