240V Automatic Smart Transfer Switch with Power Management
This product has been replaced by
Manufacturer Part #RXSW100A3
240V Automatic Smart Transfer Switch with Power Management
Package Quantity Info:
EA: 1 IP: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 100
- Energy Star Compliant:
- No
- NEMA:
- NEMA 3R
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 24000 W
- Width:
- 7 in