27kW Automatic Standby Generator with Mobile Link™

You last purchased this on
 
Generac Power Systems

Protector® 27kW Automatic Standby Generator with Mobile Link™

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generac Power Systems

Protector® 27kW Automatic Standby Generator with Mobile Link™

  • Fast #
  • Part #GRG02724ANAX
  • Item #5136226
  • Manufacturer Part #RG02724ANAX
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • True power technology. delivers best-in class power quality with less than 5% total harmonic distortion (THD) for clean, smooth operation of sensitive electronics and appliances.
  • Requires Certification

Documents


Specifications

AMP:
113
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Capacity:
2.4 L
Collection:
Protector®
Fuel Type:
Natural Gas, Propane
Height:
38-3/5 in
Length:
62-1/5 in
Portable:
No
Power Source:
Gas
RPM:
1800
UL Listed:
Yes
Volts:
120/240V
Watts:
27000 W
Weight:
940 lb
Width:
30-3/5 in