Generac Power Systems
30000W Standby Generator
Part #GRG03015ANAX | Item #5136246 | Manufacturer Part #RG03015ANAX
$17,463.89
EACH
Watts:
30000Product Details
- True Power Technology delivers power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances
Documents
Specifications
AMP: 125
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
Capacity: 1.5 L
Fuel Type: [Natural Gas, Propane]
Height: 38-3/5 in
Length: 62-1/5 in
Portable: No
Power Source: Gas
RPM: 3600
UL Listed: Yes
Volts: 120/240V
Watts: 30000
Weight: 935
Width: 30-3/5 in