35-1/2 in. 2800 psi Residential Pressure Washer

You last purchased this on
 
Generac Power Systems

35-1/2 in. 2800 psi Residential Pressure Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generac Power Systems

35-1/2 in. 2800 psi Residential Pressure Washer

  • Fast #
  • Part #G6922
  • Item #7064669
  • Manufacturer Part #6922
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oversized never flat tires
  • The Generac® residential line of power washers are a great addition for cleaning equipment and smaller jobs around the facility
  • Generac OHV engine
  • All engines are recoil start
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Flow Rate:
2.4 gpm
Height:
35-1/2 in
Length:
20 in
Pressure - Maximum:
2800 psi
UL Listed:
No
Weight:
57 lb