5500W Portable Generator
This product has been replaced by
Manufacturer Part #7683
5500W Portable Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large-capacity steel fuel tank with incorporated fuel gauge provides durability and extended run times
- Low-oil level shutdown automatically safeguards engine from damage
- The Generac OHV engine with splash lubrication provides a long engine life
- Covered outlets provides added protection from the environment and rugged working conditions
- Hour meter tracks maintenance intervals
- Heavy-duty, never flat wheels for reliable portability
- Fold-down, locking handle for sturdy portability and compact storage
- Hardened 1-1/4 in steel tube cradle for added durability and strength
Specifications
- AMP:
- 30
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 7.2 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Height:
- 25 in
- Ignition System:
- Manual
- Length:
- 27-1/4 in
- Portable:
- Yes
- Power Source:
- Gas
- RPM:
- 3600
- Type:
- G5945
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 5500 W
- Weight:
- 171 lb
- Width:
- 27 in