6500W Portable Generator
This product has been replaced by
Manufacturer Part #7683
6500W Portable Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/4 in steel cradle for added durability and strength
- Low oil shutdown detects low oil level and automatically shuts engine down to prevent potential engine damage
- Large-capacity steel fuel tank with easy-to-read fuel gauge for durability and extended run times
- Heavy-duty, never-flat wheels for reliable portability
Specifications
- AMP:
- 30
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 7.2 gal
- Height:
- 25 in
- Ignition System:
- Manual
- Length:
- 27-1/4 in
- Portable:
- Yes
- Power Source:
- Gas
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 6500 W
- Weight:
- 177 lb
- Width:
- 27 in