GP Series 4500W 30A Portable Generator

Part #G76770  |  Item #7849865  |  Manufacturer Part #7677-0

$469.31 EACH

Watts:

4500

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featuring Generac's PowerRush advanced technology which delivers over 40% more starting capacity allowing you to do more with less
  • Generac's OHV engine with splash lubrication provides a long engine life
  • Control panel features: (2) 120V 20A 5-20R duplex outlets, (1) 120V 30A L5-30R twist lock outlet, and hour meter
  • Low-oil level shutdown automatically safeguards engine from damage
  • Large-capacity steel fuel tank with incorporated fuel gauge provides durability and long run times
  • Hardened steel-tube cradle for added durability and strength
  • Heavy-duty, never-flat wheels allow for easy portability (handle and wheel kit included)

Documents

Specifications

AMP: 30

CARB OTC LEED Compliant: No

Capacity: 0.63 L

Collection: GP Series

Height: 21-3/10 in

Length: 24 in

Material: Steel

Portable: Yes

Power Source: Gas

RPM: 3600

UL Listed: No

Volts: 120V

Watts: 4500

Weight: 105

Width: 22-1/2 in